0
1
2
3

Threshold Rebound Safety Boot Black Size 10 Male

Order Code: ZT5349941S

£119.99 Inc VAT (20%)


Description

Comfort is crucial when you're working outside. The Threshold Rebound Waterproof Composite Toe Work Boot is built with heavy-cushioning and uncompromising support making it our most resilient boot yet.
Waterproof Full Grain Leather
Cushioned foam footbed.
100% post industrial recycled sock lining with CLEANSPORT NXT pro-biotic odour control
Durable and lightweight EVA midsole
Durable rubber outsole + SRX for extreme slip resistance
Cement construction

See full description
Specifications for Threshold Rebound Safety Boot Black Size 10 Male
  • Fastening Method
    Lace Up
  • Size
    10
  • Gender
    Men
  • Heel Type
    Flat
  • Heel Height
    20mm
  • Upper Material
    Leather
  • Colour
    Black
  • Material
    Leather
  • Fitting
    Wide
  • Lining Material
    Foam
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome