0
1
2
3
4
5

Torrent ST 8 Tie Boots New Dallas Hydro Black Size 6

Order Code: ZT1220443P

£199.99 Inc VAT (20%)


Description

A fully waterproof, insulated, non-metallic, safety boot featuring, antistatic properties, composite safety toe cap and Smartmask puncture resistant midsole. Full S3 specification boot
Full grain water resistant leather, with resilient water resistant fabric (Enduralon)
Non-metallic logo eyelets and fastenings
Industrial strength cord lacing
Cosmo HBR Waterproof Membrane and quilted B200 Thinsulate
Removable Smartmask PU Cushioned Polyurethane Midsole with a Smartmask Puncture Resistant Midsole
Heat Resistant to 300 degrees
Padded Collar
Padded Tongue
Safety Toe Cap with conforms to and exceeds EU standard

See full description
Specifications for Torrent ST 8 Tie Boots New Dallas Hydro Black Size 6
  • Height
    127mm
  • Width
    307mm
  • Shoe Size
    6
  • Length
    370mm
  • Colour
    Black
  • Sole Material
    Rubber
  • Weight
    2100g
  • Gender
    Men
  • Fastening
    Lace Up
  • Safety Standard
    EN ISO 20345, 2011
  • Heel Type
    Flat
  • Safety
    S3
  • Fitting
    Standard
  • Material
    Full Grain Leather
  • Features
    Waterproof
  • Heel Height
    25mm
  • Fastening Method
    Lace Up
  • Safety Rating
    Src Ci Wr Hro
  • Upper Material
    Full Grain Leather
  • Size
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome