0
1

VX950A Onyx N/Metallic W/Proof Safety Boot Size 6

Order Code: ZT1180897X

£69.99 Inc VAT (20%)


Description

S3 HI WR HRO SRC. 200 joules protective fibreglass toecap and composite anti-penetration flexi-midsole. Genuine full grain waxy smooth leather. Waterproof and breathable Activ-Tex® membrane. Solid rubber outsole resistant to 300°C. Specialist ladies fitting. To EN ISO 20345:2011.

Specifications for VX950A Onyx N/Metallic W/Proof Safety Boot Size 6
  • Midsole Material
    Composite
  • MFR Part No.
    VX950A
  • Wide Fitting
    No
  • Sole Material
    Rubber
  • Gender
    Women
  • ESD
    No
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345:2011
  • Shoe Size
    6
  • Resistance Features
    Waterproof
    Anti-penetration
  • Series
    Vixen Onyx
  • Safety Classification
    S3
  • Colour
    Black
  • Product Type
    Composite Safety Boots
  • Toe Cap Material
    Fibreglass
  • Ladder Grip
    Yes
  • Slip Resistance Rating
    SRC
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • Metal Free
    Yes
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome