Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Confined Space Signs
Danger Concealed Entrance - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108823P
£9.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.19
0%
5 - 9
£8.82
4%
10 - 19
£8.45
8%
20 - 49
£8.09
12%
50 +
£7.72
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/safety/confined-space-signs/danger-concealed-entrance-pvc-200-x-300mm/p/ZT1108823P
Add to quotation
View all Confined Space Signs
Description
Danger Concealed entrance - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Concealed Entrance - PVC (200 x 300mm)
Type
Wall Signs
Material
PVC
Installation
Self Adhesive
Colour
Yellow/White
Depth
1mm
Width
200mm
Weight
0.062kg
Length
300mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome