Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Confined Space Signs
Danger Confined Space/Authorised Personnel Only - PVC (600 x 400mm)
By Spectrum Industrial
Order Code:
ZT1109005P
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/confined-space-signs/danger-confined-space-authorised-personnel-only-pvc-600-x-400mm/p/ZT1109005P
Add to quotation
View all Confined Space Signs
Description
Danger Confined space / Authorised personnel only - PVC (600 x 400mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Confined Space/Authorised Personnel Only - PVC (600 x 400mm)
Installation
Self Adhesive
Length
400mm
Type
Wall Signs
Depth
1mm
Width
600mm
Material
PVC
Weight
0.27kg
Colour
Yellow/Red
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome