Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Confined Space Signs
Danger Confined Space/Wear Breathing Apparatus - PVC (600 x 400mm)
By Spectrum Industrial
Order Code:
ZT1109006P
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/confined-space-signs/danger-confined-space-wear-breathing-apparatus-pvc-600-x-400mm/p/ZT1109006P
Add to quotation
View all Confined Space Signs
Description
Danger Confined space / Wear breathing apparatus - PVC (600 x 400mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Confined Space/Wear Breathing Apparatus - PVC (600 x 400mm)
Depth
1mm
Type
Wall Signs
Weight
0.27kg
Material
PVC
Colour
Yellow/Blue
Installation
Self Adhesive
Width
600mm
Length
400mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome