Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Confined Space Signs
High Risk: Confined Space - No Unauthorised Entry - Entry Only with Permit to Work Sign Label
By Lasting Impressions
Order Code:
ZT2479286S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
2-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/safety/confined-space-signs/high-risk-confined-space-no-unauthorised-entry-entry-only-with-permit-to-work-sign-label/p/ZT2479286S
Add to quotation
View all Confined Space Signs
Description
High Risk: Confined Space - No Unauthorised Entry - Entry Only With Permit To Work Sign Label
Tags:
#BulkDiscount
Specifications
Specifications for High Risk: Confined Space - No Unauthorised Entry - Entry Only with Permit to Work Sign Label
Size
600 x 450mm
600 x 450mm
Material
Alu-Panel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome