Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Construction Site Signs
ScafFolding Incomplete - RPVC (600 x 200mm)
By Spectrum Industrial
Order Code:
ZT1108753P
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/safety/construction-site-signs/scaffolding-incomplete-rpvc-600-x-200mm/p/ZT1108753P
Add to quotation
View all Construction Site Signs
Description
Scaffolding incomplete - RPVC (600 x 200mm)
Tags:
#BulkDiscount
Specifications
Specifications for ScafFolding Incomplete - RPVC (600 x 200mm)
Depth
1mm
Type
Wall Signs
Weight
0.129kg
Width
600mm
Material
RPVC
Colour
Yellow/White
Installation
Screws/Double Sided Tape/Mastic
Length
450mm
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome