Site Safety Starts Here Rigid PVC Sign - 400 x 300mm

Order Code: ZT1186913X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.

SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.

See full description
Specifications for Site Safety Starts Here Rigid PVC Sign - 400 x 300mm
  • MFR Part No.
    TA52B/R
  • Design
    SITE SAFETY
  • Material
    Rigid PVC
  • Sign Type
    Site Safety
  • Fixing Method
    Wall Fix
  • Overall Width
    400mm
  • Overall Height
    300mm
  • Primary Colour
    Green
  • Legend/Symbol Colour
    White
  • Braille
    No
  • Description
    Site Safety Starts Here