Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Construction Site Signs
WE Apologise for Any Inconvenience Caused During These Construction Works Sign Label
By Lasting Impressions
Order Code:
ZT2474408S
£23.99
Inc VAT (20%)
£24.99
4% off
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/safety/construction-site-signs/we-apologise-for-any-inconvenience-caused-during-these-construction-works-sign-label/p/ZT2474408S
Add to quotation
View all Construction Site Signs
Description
We Apologise For Any Inconvenience Caused During These Construction Works Sign Label
Tags:
#BulkDiscount
Specifications
Specifications for WE Apologise for Any Inconvenience Caused During These Construction Works Sign Label
Size
600 x 450mm
600 x 450mm
Material
Rigid Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome