0
1
2
3
4
5

Convector Heater with Timer & 3 Heat Settings

Order Code: ZT1024976X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%

Order by 3pm, get it Tomorrow

Description

Specifications:
Power consumption: 750/1250/2000W.
Voltage: 220-240V A.C
Frequency: 50Hz.

Specifications for Convector Heater with Timer & 3 Heat Settings
  • Maximum Heat Output
    2000W
  • Overall Height
    475mm
  • Fan Function
    Hot & Cold Air
  • Maximum Voltage
    240V
  • Portability
    Portable
  • Number of Heat Settings
    3
  • Voltage
    220-240V
  • Frequency
    50Hz
  • MFR Part No.
    HA03
  • Heat Output Settings
    2000W
    750W
    1250W
  • Minimum Voltage
    220V
  • Voltage Range
    220 to 240V
  • Overall Depth
    140mm
  • Dimensions
    725mm x 140mm x 475mm
  • Special Features
    Variable Thermostat with Frost Protection
  • Overall Width
    725mm
  • Mount Type
    Free Standing
    Wall Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome