Digital Panel Heater 1.5kW AIRPH15TIM

Order Code: ZT1273580P

£99.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Airmaster Digital LCD Controlled Panel Heater with thermostat for temperature setting 5&ordmC to 30&ordmC. Easy to use, thanks to the user-friendly LCD display screen and 24/7 programmable timer. It contains a highly efficient sheathed heating element with aluminium diffuser. Silent in operation, slim and compact in size. There is also an anti-frosting function and overheating safety protection. IP24 rated. This Airmaster PH1.5TIM/LCDN Digital Panel Heater 1.5kW has the following specification Input Voltage 220-240V Output Rating 1,500W Frequency 50-60Hz Cable Length 1.5m Class 1 Dimensions 640 x 400 x 85mm Weight 5.18kg

See full description
Specifications for Digital Panel Heater 1.5kW AIRPH15TIM
  • MFR Part No.
    PH1.5TIM/LCDN
  • Wattage
    1.5kW
  • Weight
    5.18kg
  • IP Rating
    IP24