Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Convection Heaters
Heater Panel Electronic Thermostat IP x 4 0.5KW White Lot 20
By Dimplex
Order Code:
ZT5068548S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/safety/convection-heaters/heater-panel-electronic-thermostat-ip-x-4-0-5kw-white-lot-20/p/ZT5068548S
Add to quotation
View all Convection Heaters
Description
Dimplex HEATER PANEL ELECTRONIC THERMOSTAT IPX4 0.5KW WHITE LOT 20 Panel Heaters PLX050E
Specifications
Specifications for Heater Panel Electronic Thermostat IP x 4 0.5KW White Lot 20
IP Rating
IP24
Weight
4.6kg
Depth
108mm
Height
430mm
Colour
White
Width
450mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome