Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Convection Heaters
Heater Panel Electronic Thermostat IP x 4 1.25KW White Lot 20
By Dimplex
Order Code:
ZT5068765S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/safety/convection-heaters/heater-panel-electronic-thermostat-ip-x-4-1-25kw-white-lot-20/p/ZT5068765S
Add to quotation
View all Convection Heaters
Description
Dimplex HEATER PANEL ELECTRONIC THERMOSTAT IPX4 1.25KW WHITE LOT 20 Panel Heaters PLX125E
Specifications
Specifications for Heater Panel Electronic Thermostat IP x 4 1.25KW White Lot 20
Weight
6.1kg
Depth
108mm
IP Rating
IP24
Height
430mm
Colour
White
Width
690mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome