Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Convection Heaters
Heater Panel Electronic Thermostat IP x 4 3.0KW White Lot 20
By Dimplex
Order Code:
ZT5068582S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/safety/convection-heaters/heater-panel-electronic-thermostat-ip-x-4-3-0kw-white-lot-20/p/ZT5068582S
Add to quotation
View all Convection Heaters
Description
Dimplex HEATER PANEL ELECTRONIC THERMOSTAT IPX4 3.0KW WHITE LOT 20 Panel Heaters PLXC300E
Specifications
Specifications for Heater Panel Electronic Thermostat IP x 4 3.0KW White Lot 20
Weight
8.7kg
Depth
143mm
IP Rating
IP24
Width
860mm
Height
430mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome