Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Coronavirus & Social Distancing Signs
COVID-19 Blue Feet Floor Marker 120 x 300mm
Order Code:
ZT2925427S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/coronavirus-and-social-distancing-signs/covid-19-blue-feet-floor-marker-120-x-300mm/p/ZT2925427S
Add to quotation
View all Coronavirus & Social Distancing Signs
Description
COVID-19 Blue Feet Floor Marker 120 x 300mm FLO13F
Tags:
#BulkDiscount
Specifications
Specifications for COVID-19 Blue Feet Floor Marker 120 x 300mm
Pack Size
Each
Product Code
FLO13F
Product Type
Safety Signs and Labels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome