Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Coronavirus & Social Distancing Signs
COVID-19 Do Not Enter Temp Check HS Sign Vinyl 300 x 400mm
Order Code:
ZT2915220S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/safety/coronavirus-and-social-distancing-signs/covid-19-do-not-enter-temp-check-hs-sign-vinyl-300-x-400mm/p/ZT2915220S
Add to quotation
View all Coronavirus & Social Distancing Signs
Description
COVID-19 Do Not Enter Temp Check HS Sign Vinyl 300 x 400mm COV23S
Tags:
#BulkDiscount
Specifications
Specifications for COVID-19 Do Not Enter Temp Check HS Sign Vinyl 300 x 400mm
Pack Size
Each
Product Code
COV23S
Product Type
Safety Signs and Labels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome