Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Coronavirus & Social Distancing Signs
COVID-19 Keep 2 Metres Apart Floor Sign 500 x 300mm
Order Code:
ZT2914957S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/coronavirus-and-social-distancing-signs/covid-19-keep-2-metres-apart-floor-sign-500-x-300mm/p/ZT2914957S
Add to quotation
View all Coronavirus & Social Distancing Signs
Description
COVID-19 Keep 2 Metres Apart Floor Sign 500 x 300mm COV14
Tags:
#BulkDiscount
Specifications
Specifications for COVID-19 Keep 2 Metres Apart Floor Sign 500 x 300mm
Pack Size
Each
Product Code
COV14
Product Type
Safety Signs and Labels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome