Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Coronavirus & Social Distancing Signs
COVID-19 Sanitiser Must Be Used HS Sign Rigid 200 x 300mm
Order Code:
ZT2915216S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/coronavirus-and-social-distancing-signs/covid-19-sanitiser-must-be-used-hs-sign-rigid-200-x-300mm/p/ZT2915216S
Add to quotation
View all Coronavirus & Social Distancing Signs
Description
COVID-19 Sanitiser Must Be Used HS Sign Rigid 200 x 300mm COV22R
Tags:
#BulkDiscount
Specifications
Specifications for COVID-19 Sanitiser Must Be Used HS Sign Rigid 200 x 300mm
Pack Size
Each
Product Code
COV22R
Product Type
Safety Signs and Labels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome