Social Distancing Rigid PVC Sign - Stop Now Follow These 9 Steps - 400mm x 600mm

Order Code: ZT1188114P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

STOP Now follow these 9 steps… - RPVC (400 x 600mm)

Specifications for Social Distancing Rigid PVC Sign - Stop Now Follow These 9 Steps - 400mm x 600mm
  • Colour
    Green
  • Type
    Poster
  • Length
    600mm
  • Depth
    1mm
  • Width
    400mm
  • Material
    RPVC
  • Installation
    Screws/Double Sided Tape/Mastic
  • Weight
    0.259kg
  • Overall Depth
    1mm
  • Fixing Method
    Screws/Double Sided Tape/Mastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome