Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Covers, Seals & Barriers
0.5m Multi-hub Gasket Only (For Walls)
By Romold
Order Code:
ZT4028293S
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it in
5-9
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/safety/covers-seals-and-barriers/0-5m-multi-hub-gasket-only-for-walls/p/ZT4028293S
Add to quotation
View all Covers, Seals & Barriers
Description
0.5m Multi-hub gasket only (For Walls)
Tags:
#BulkDiscount
Specifications
Specifications for 0.5m Multi-hub Gasket Only (For Walls)
Product Type
Multi-hub Gasket
Length
0.5m