Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Covers, Seals & Barriers
0.5m Universal Floodstop Key - FL-FS050K
By Romold
Order Code:
ZT4028301S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
5-9
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/safety/covers-seals-and-barriers/0-5m-universal-floodstop-key-fl-fs050k/p/ZT4028301S
Add to quotation
View all Covers, Seals & Barriers
Description
0.5m Universal Key
Tags:
#BulkDiscount
Specifications
Specifications for 0.5m Universal Floodstop Key - FL-FS050K
Product Type
Universal Floodstop Key
Length
0.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome