Black Neoprene Drain Cover 1m x 1m

Order Code: ZT1185774X

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%


Description

Protecting the drain whilst containing the spill, this neoprene drain mat offers effective drain protection.

Features and Benefits
• Neoprene offers good chemical resistance for use on even harmful spills
• The product is lightweight and easy to use
• Simple yet effective way of blocking off drains from harmful chemicals while you work to contain spills
• Can be reused making for a durable product

See full description
Specifications for Black Neoprene Drain Cover 1m x 1m
  • Size
    1 x 1m
  • Type
    Cover
  • Special Features
    No surface preparation required
  • For Use On
    Drain
  • Colour
    Black
  • MFR Part No.
    D4201010
  • Material
    Neoprene
  • Application
    Chemical
  • Overall Length
    1m
  • Overall Width
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome