0
1

Boxwall Left Hand Gable End Section FL-151-186

Order Code: ZT3613969S

£169.99 Inc VAT (20%)


Description

Left hand gable end section allows you to step a Noaq straight section Boxwall barrier up or down over kerbs or fit into a doorway or wall/building
Manufactured in hardwearing polypropylene
Self-anchoring
Damming ability 50cm
Dimension length x width x height 17 x 68 x 53cm
Temperature resistance -30° to +90°C
Stackable for easy transportation and storage when not in use
Reusable for future use
Supplied complete with fixings to attach a left and right hand section together when stepped
Please note for stepping up a kerb both a left and right section is required

See full description
Specifications for Boxwall Left Hand Gable End Section FL-151-186
  • Material
    Polypropylene
  • Size
    17 x 68 x 53cm