0
1

Boxwall Right Hand Gable End Section FL-151-185

Order Code: ZT3614000S

£159.99 Inc VAT (20%)


Description

Right hand gable end section allows you to step a Noaq straight section Boxwall barrier up or down over kerbs or fit into a doorway or wall/building
Manufactured in hardwearing polypropylene
Self-anchoring
Damming ability 50cm
Dimension length x width x height 17 x 68 x 53cm
Temperature resistance -30° to +90°C
Stackable for easy transportation and storage when not in use
Reusable for future use
Supplied complete with fixings to attach a left and right hand section together when stepped
Please note for stepping up a kerb both a left and right section is required

See full description
Specifications for Boxwall Right Hand Gable End Section FL-151-185
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome