Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Covers, Seals & Barriers
Cover 10 Module Visor Assembly 255mm Grey
By Electrium
Order Code:
ZT5051984S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/covers-seals-and-barriers/cover-10-module-visor-assembly-255mm-grey/p/ZT5051984S
Add to quotation
View all Covers, Seals & Barriers
Description
Electrium COVER 10 MODULE VISOR ASSEMBLY 255MM GREY Cover (NM) NH10/MCLA255G
Specifications
Specifications for Cover 10 Module Visor Assembly 255mm Grey
Height
261mm
Housing Material
Steel
Width
242mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome