Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Covers, Seals & Barriers
Cover 16 Module C/W Visor Assembly 255mm Grey
By Electrium
Order Code:
ZT5052001S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/safety/covers-seals-and-barriers/cover-16-module-c-w-visor-assembly-255mm-grey/p/ZT5052001S
Add to quotation
View all Covers, Seals & Barriers
Description
Electrium COVER 16 MODULE C/W VISOR ASSEMBLY 255MM GREY Cover (NM) NH16/MCLA255G
Specifications
Specifications for Cover 16 Module C/W Visor Assembly 255mm Grey
Height
261mm
Width
343mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome