Drum Plug - Leak Block Putty 1kg - D4230001

Order Code: ZT1157279P

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Drum plug is a product that is activated by moisture which is used to plug holes in damaged tanks or drums enabling you to stop a potential spillage at it's source.

• Size: 20cm x 15cm x 15cm
• Absorbency: 1L

Specifications for Drum Plug - Leak Block Putty 1kg - D4230001
  • Type
    IBC Spill Pallet
  • Size
    20cm x 15cm x 15cm
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome