Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Covers, Seals & Barriers
Edge Trims & Extruded Seals Rubber T Section 15mm x 6mm
By Seal Extrusion
Order Code:
ZT2421706S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 24th Feb
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/covers-seals-and-barriers/edge-trims-and-extruded-seals-rubber-t-section-15mm-x-6mm/p/ZT2421706S
Add to quotation
View all Covers, Seals & Barriers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Edge Trims & Extruded Seals Rubber T Section 15mm x 6mm
Material
Rubber
Size
15mm x 6mm
Width
15mm
Height
6mm