Filtasilt, Oil & Sediment Filter

Order Code: ZT1185777X

£109.99 Inc VAT (20%)

Currently unavailable

Description

Filtasilt is an innovative solution for sediment separation. Portable and easy to handle, Filtasilt is ideal for day to day use. It removes oil from water down to 3.5 parts per million and solids down to 80 microns, meaning it is suitable to pump onto open ground.

Features and Benefits
• Reusable - able to be operated across multiple uses
• Cleans contaminated water as it's being pumped away to protect the environment
• Reduces costs - no neeed to remove water by tanker
• Reduces carbon footprint
• Is portable, simple and quick to operate

See full description
Specifications for Filtasilt, Oil & Sediment Filter
  • MFR Part No.
    FILTASILT
  • Type
    Cover
  • Application
    Oils
  • Size
    400 x 120cm
  • Colour
    Red
    Black
  • Special Features
    Reusable
    Environmentally safe
  • For Use On
    Drains
    Dykes
  • Overall Length
    400cm
  • Overall Width
    120cm