Ibc Insulating Jacket Nylon for 1000L IBC

Order Code: ZT4130478S

£1,399.99 Inc VAT (20%)


Description

IBC insulating jacket, nylon, for 1000 l IBC. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = insulating. Height = 1140 mm. Width = 1200 mm. Depth = 1000 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = nylon. Place of use = indoors/sheltered outdoor areas. Colour = blue. Made from high quality nylon material. For insulation and maintaining the inside temperature. For 1000 l IBC/CTC tank containers. Suitable for protecting goods during transport. Full cover for insulation and maintaining the temperature in a 1000 l IBC/CTC tank container. With an integrated lid and Velcro fastener, for easy assembly and easy access to the tank container. Made of high quality nylon material. Limited resistance to water. Also suitable for protecting goods during transport.

See full description
Specifications for Ibc Insulating Jacket Nylon for 1000L IBC
  • Colour
    Blue
  • Material
    Nylon
  • Product Type
    Insulation Covers
  • Height
    1140mm
  • Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome