IBC Insulation Cover for 1000L Ibc Black

Order Code: ZT4130395S

£619.99 Inc VAT (20%)


Description

IBC insulation cover, for 1000 l IBC, black. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = insulating. Height = 100 mm. Width = 1200 mm. Depth = 1000 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = silicone fibreglass. Finish = nylon. Place of use = indoors/sheltered outdoor areas. Colour = black. To stop the top of the IBC from cooling down. Flap that opens in the centre, with Velcro fastener for easy access to the tank container. Ideal in combination with IBC heating jackets. High quality polyester fabric with fibreglass insulation.

See full description
Specifications for IBC Insulation Cover for 1000L Ibc Black
  • Product Type
    Insulation Cover
  • Colour
    Black
  • Height
    100mm
  • Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome