Magnetic Drain Cover 600 x 600mm

Order Code: ZT1175844P

£149.99 Inc VAT (20%)


Description

Magnetic drain cover provides an instant watertight seal and prevent any liquid spills flowing into the drains and contaminating controlled waters. Ideal for placing on steel drum storage units near to drain systems where hazardous liquids are stored. Manufactured from flexible polyurethane that provides a tight adherence to metal drains. Will attach to metal drain surfaces that are free of dirt and debris. Re-usable, compact and lightweight. Resistant to weather conditions, acids and alkalis, resistant to temperatures ranging from -20 degC to + 80 degC. Dimensions 600 x 600 x 9mm, weight 2.5kgs.

See full description
Specifications for Magnetic Drain Cover 600 x 600mm
  • MFR Part No.
    FL-42-204
  • Size
    600 x 600mm
  • Weight
    2.5kg
  • Product Type
    Magnetic Drain Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome