PVC Drum Cover for 200 - 220L Drums Watertight with Vision Panel

Order Code: ZT4130589S

£749.99 Inc VAT (20%)


Description

PVC drum cover, for 200 - 220 l drums, watertight, with vision panel. Supplied = assembled. Suitable for = 200 - 220 l steel/plastic drums. Purpose of use = insulating. For container circumference = 2042 mm. Height = 850 mm. Width = 650 mm. Depth = 650 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = PVC. Place of use = indoor and outdoor use. Colour = blue. Protection from weather, water and dirt. For 200 - 220 l drums, also incl. heating jacket. With transparent vision panel. Made from hardwearing PVC. Waterproof PVC cover to protect drums from dust and water. Allows the use of heating jackets outdoors. Can be combined with drum insulation or a drum heating jacket.

See full description
Specifications for PVC Drum Cover for 200 - 220L Drums Watertight with Vision Panel
  • Colour
    Blue
  • Size
    200 - 220L
  • Material
    PVC
  • Product Type
    Insulation Covers
  • Height
    850mm
  • Width
    650mm