PVC IBC Cover Waterproof for 1000L Ibc

Order Code: ZT4130450S

£819.99 Inc VAT (20%)


Description

PVC IBC cover, waterproof, for 1000 l IBC. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = insulating. Height = 1000 mm. Width = 1200 mm. Depth = 1000 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = PVC. Place of use = indoor and outdoor use. Colour = blue. Protection from weather, water and dirt. For 1000 l IBC/CTC tank containers, also incl. heating jacket. Made from hardwearing PVC. Waterproof PVC cover to protect 1000 l tank containers from dust and water. Allows the use of heating jackets outdoors. Can be combined with IBC heating jackets and IBC insulation covers.

See full description
Specifications for PVC IBC Cover Waterproof for 1000L Ibc
  • Product Type
    Insulation Covers
  • Material
    PVC
  • Supplied
    Assembled
  • Colour
    Blue
  • Height
    1000mm
  • Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome