0
1

Ready Mixed Drum Plug Putty 1kg Tub

Order Code: ZT1185765X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Ready mixed chemically inert clay putty that forms a barrier to aqueous liquids. The putty can be applied directly over punctures and holes to stop the leak, enabling you to de-canter the contents.

Specifications for Ready Mixed Drum Plug Putty 1kg Tub
  • For Use On
    Tank
    Pipe
    Drum
  • Weight
    1000g
  • Application
    Maintenance
  • Type
    Plug
  • Size
    1kg
  • Standards Met
    ISO 9001
  • Material
    Clay
  • Colour
    Grey
  • MFR Part No.
    A0191000
  • Special Features
    Pre-mixed/Ready to use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome