ULa Drain Guard Adjustable Economy Frame Model UL-42-445

Order Code: ZT3614036S

£109.99 Inc VAT (20%)


Description

Metal frame adjusts to fit most drain openings
Keeps the drain guard in place preventing it from falling into the basin even when the cover grate is removed
Quick and easy installation, no measuring or cutting of the fabric is required
Metal frame can be reused
Dimension: length x width x depth maximum 711 x 914 x 457mm, minimum 406 x 508 x 457mm
Performance capacity oil 1.9 litres, sediment 18kgs
Weight 1.4kgs

See full description
Specifications for ULa Drain Guard Adjustable Economy Frame Model UL-42-445
  • Product Type
    Drain Guard
  • Weight
    1.4kg