0
1
2

ULa Drain Plug 100mm UL-42-405

Order Code: ZT3614077S

£89.99 Inc VAT (20%)
£99.9910% off


Description

Manufactured from a flexible polyurethane material (PUR) that resists oil, water and most aggressive chemicals
Quickly installed to keep liquid spills out of drains
Tapered design wedges securely in the drain system to stop the flow
Eyebolts are removable
Easily cleaned for future use
Safety orange colour for high-visibility
Dimensions top diameter 114mm, bottom diameter 89mm
Weight 1.5kgs

See full description
Specifications for ULa Drain Plug 100mm UL-42-405
  • Product Type
    Drain Plug
  • Colour
    Safety Orange
  • Weight
    1.5kg