Universal Safety Drum Funnel EN-3004-YE-SF

Order Code: ZT3613949S

£599.99 Inc VAT (20%)


Description

Lightweight funnel designed for use with flammable liquids
Built in non-sparking safety bung closure with flame arrestor safety
A wide mouth prevents drips, leaks, and splashes
Can be used with the universal drum funnel cover EN-3040-YE
Dimensions diameter x height 660 x 140mm
Weight 2.3kgs

See full description
Specifications for Universal Safety Drum Funnel EN-3004-YE-SF
  • Weight
    2.3kg
  • Diameter
    660mm
  • Product Type
    Funnel
  • Application
    Flammable liquids
  • Size
    660 x 140mm
  • Height
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome