Witches Hat Debris Drain Guard 1220 x 915mm

Order Code: ZT1176255P

£79.99 Inc VAT (20%)


Description

Drain guards filter and reduce hydrocarbons, grease, dirt, sand and debris from entering and blocking the drain and sewer system. Quick and easy installation, simply lift the grate, lower the guard into position and replace the grate pinching the fabric in place to secure. Easily emptied and reused again. Exceeds 80% sediment removal efficiency. Dimensions length x width x height 1220 x 915 x 458mm, weight 0.5kg.

See full description
Specifications for Witches Hat Debris Drain Guard 1220 x 915mm
  • Size
    1220 x 915mm
  • MFR Part No.
    UL-42-427
  • Weight
    0.5 kgs
  • Product Type
    Debris Drain Guard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome