10g Heavy Duty Glove with Latex Palm Medium

Order Code: ZT4956495S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Octogrip 10g Heavy Duty Glove With Latex Palm Medium Octogrip� latex coated palm is a proprietary latex blend that increases durability and grip. Octogrip� latex can withstand extreme temperatures, resist common chemicals like alcohols and some ketones, and has great tear resistance. 10 gauge blended polyester liner promotes breathability from the top of hand and the ultimate comfort. Secure Knit wrist closure provides snug fit. The most versatile glove to handle any job. Available in sizes M � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 10g Heavy Duty Glove with Latex Palm Medium
  • Product Type
    Heavy Duty Glove
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome