0
1
2
3

11-501 Size 9, 0 Mechanical Protection Gloves

Order Code: ZT1174480X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

Lightweight fit and feel, superior cut protection. Features new DuPont Kevlar Stretch Armour Technology with superior HyFlex glove oil grip, tactile sensitivity, dexterity and comfort. Cut prevention improves productivity, profitability and employee morale. For use with sheet metal assembly, handling sharp small parts, automotive assembly and handling glass.

Specifications for 11-501 Size 9, 0 Mechanical Protection Gloves
  • EN388 Abrasion
    3
  • EN388: 2016
    Yes
  • EN388 Tear
    4
  • EN388: 2003
    No
  • MFR Part No.
    11-501
  • Liner Material
    Kevlar®
  • Coating Coverage
    Palm
  • EN388 Puncture
    1
  • Coating
    Nitrile
  • Size
    9
  • Colour
    Blue
    Grey
  • EN388 Cut, Coup Test
    X
  • EN388 Cut, TDM Test ISO 13997
    D
  • EN388
    EN388: 2016
  • Series
    11-501 HyFlex
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome