13g Breathable Heavy Duty Glove with Latex Palm Large

Order Code: ZT4956644S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Octogrip 13g Breathable Heavy Duty Glove With Latex Palm Large Octogrip� latex coated palm is a proprietary latex blend that increases durability and grip. Octogrip� latex can withstand extreme temperatures, resist common chemicals like alcohols and some ketones, and has great tear resistance. 13 gauge polyester liner is lightweight, dexterous, and flexible. Secure Knit wrist closure provides snug fit. Extremely versatile glove to handle any job. Available in sizes M � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 13g Breathable Heavy Duty Glove with Latex Palm Large
  • Size
    Large
  • Product Type
    Heavy Duty Glove
  • Material
    Polyester
    Latex
  • Gauge
    13
  • Weight
    13g
  • Liner Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome