13g Heavy Duty Glove with Latex Palm Large

Order Code: ZT4956682S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Octogrip 13g Heavy Duty Glove With Latex Palm Large Octogrip� latex coated palm is a proprietary latex blend that increases durability and grip. Octogrip� latex can withstand extreme temperatures, resist common chemicals like alcohols and some ketones, and has great tear resistance. 13 gauge blended polyester/cotton liner promotes breathability from the top of hand while increasing dexterity. Secure Knit wrist closure provides snug fit. Extremely versatile glove to handle any job. Available in sizes M � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 13g Heavy Duty Glove with Latex Palm Large
  • Material
    Latex
    Cotton
    Polyester
  • Product Type
    Heavy Duty Glove
  • Weight
    13g
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome