13g Heavy Duty Glove with Latex Palm Medium

Order Code: ZT4956416S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Octogrip 13g Heavy Duty Glove With Latex Palm Medium Octogrip� latex coated palm is a proprietary latex blend that increases durability and grip. Octogrip� latex can withstand extreme temperatures, resist common chemicals like alcohols and some ketones, and has great tear resistance. 13 gauge blended polyester/cotton liner promotes breathability from the top of hand while increasing dexterity. Secure Knit wrist closure provides snug fit. Extremely versatile glove to handle any job. Available in sizes M � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 13g Heavy Duty Glove with Latex Palm Medium
  • Product Type
    Heavy Duty Glove
  • Size
    Medium
  • Weight
    13g
  • Material
    Polyester
    Cotton
    Latex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome