13g Level 5 Safety Cut Glove XL

Order Code: ZT4956796S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

Octogrip 13g Level 5 Safety Cut Glove XL Octogrip� latex coated palm is a proprietary latex blend that increases durability and grip. Octogrip� latex can withstand extreme temperatures, resist common chemicals like alcohols and some ketones, and has great tear resistance. 13 gauge blended polyester/cotton liner promotes breathability from the top of hand while increasing dexterity. Secure Knit wrist closure provides snug fit. Extremely versatile glove to handle any job. Available in sizes M � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 13g Level 5 Safety Cut Glove XL
  • Material
    Latex
  • Size
    XL
  • Weight
    13g
  • Product Type
    Safety Cut Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome