2100250 First Palm-Side Coated Grey Gloves


Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

Handling of fine objects in a dry environment or slightly greasy or dirty objects.

COMFORT
The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity.
The glove offers maximum comfort and added sturdiness.
The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch.
The ventilated back and PU coating optimise the glove's breathability.

RESISTANCE
Polyamide with its polyurethane coating provide excellent abrasion and tear resistance.
The PU coating ensures a good grip.

SAFETY
Non pilling, the polyamide is suitable for precision work.
The gloves are certified as "silicone-free" to ensure their use in painting environment.

HYGIENE
Its grey colour makes it more soilproof, thus ensuring a longer life.

Feature Attributes

Coating:
Polyurethane
EN388 Abrasion:
3
EN388 Cut:
1
Liner Material:
Polyamide
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome