3 Finger Gloves, Cut Resistant, Synthetic Palm Coated, Yellow/Grey, Size 8

Order Code: ZT1174372X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Puretough™ P3000 3 DO
Ideal for fine tactile handling needing a very good protection against cuts, mechanical industries and handling of sharp components. Made from high performances and high visible fibres using Techcor® Knitting Technology. Sensitive grey water based mix synthetic compound palm fit coating. Water and oil repellent properties, Silicone-free and DMF-free glove. With three open fingers.
CAT II. Conforms to BS EN388 4.3.3.2

See full description
Specifications for 3 Finger Gloves, Cut Resistant, Synthetic Palm Coated, Yellow/Grey, Size 8
  • EN388 Tear
    3
  • Coating
    Synthetic
  • EN388 Abrasion
    4
  • EN388: 2003
    Yes
  • EN388 Cut, Coup Test
    3
  • Size
    8
  • MFR Part No.
    P3000 3DO
  • EN388 Puncture
    2
  • EN388: 2016
    No
  • Series
    P3000 3DO Puretough
  • Colour
    Yellow
    Grey
  • Coating Coverage
    Palm-side
  • Liner Material
    Polyester
    Nylon
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome