3041 Hercules NSR Needle Resistant Glove Size 2XL

Order Code: ZT2490944S

£349.99 Inc VAT (20%)


Description

Hercules™ NSR Glove provides Needle resistance and cut protection. It has a full coverage design and pre-curved shape for maximum comfort with a specialized silicone gripping surface on the palm.

Specifications for 3041 Hercules NSR Needle Resistant Glove Size 2XL
  • Coating Coverage
    Fully
  • Size
    2XL
  • Standards Met
    EN388, 2003
  • Colour
    Black
  • EN388 Puncture
    2
  • EN388 Tear
    2
  • EN388 Abrasion
    4
  • MFR Part No.
    3041

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome