0
1
2
3
4
5

48-702 Size 9, 0 Mechanical Protection Gloves

Order Code: ZT1333871S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Order by 12pm, get it Tomorrow

Description

Cost effective gloves, suitable for medium weight applications that require abrasion and cut resistance.

Features and Benefits:
-Provide wearers with excellent grip, dexterity and durability
-Comfort is enhanced due to breathable micro-foam nitrile coating and seamless liner

Typical Applications:
-Dry and slightly oily environments
-Automotive
-Machinery and equipment
-Oil and gas
-Metal fabrication
-General maintenance

See full description
Specifications for 48-702 Size 9, 0 Mechanical Protection Gloves
  • Liner Material
    Spandex
    Polyester
    Nylon
    HPPE
  • EN388 Puncture
    2
  • EN388 Abrasion
    4
  • Size
    9
  • Colour
    Black
    Black/Grey
  • MFR Part No.
    48-702
  • Coating Coverage
    Palm Only
  • EN388 Tear
    4
  • EN388
    EN388: 2003
  • Coating
    Micro-foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome